Shop All Toilet Paper Dispensers & Holders
Deltana
Toilet Paper Holder Single Post Sobe Series Bright Chrome
Mfr # BBS2001-26
Zoro # G0063203
product price: $36.00
/ea
$36.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Finish Bright Chrome
- Holder Style Single Post
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # BBS2001-26
- Zoro # G0063203
- UPC # 760923416684
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 2.96 in |
Dispenser Height | 11.03 in |
Dispenser Depth | 3.25 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Finish | Bright Chrome |
Holder Style | Single Post |
Description
Toilet Paper Holder Single Post Sobe Ser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTURE WIPES Bug Repellant Wipes (790801)
- SPARTAN CHEMICAL CO. 18oz. Aerosol Can Carpet Stain Remover (637400)
- TECHSPRAY 1/4 in W Utility Brush, Medium, 7 3/4 in L Handle, 1 3/8 in L Brush, Brown, Wood (2021-1)
- PETROCHEM Cleaner/Degreaser, 1 Gal Jug, Liquid, Pink (SC-2430)
- DELTANA Toilet Paper Holder, Double Post, R-Series Bright Chrome (R2000-U26)
- DELTANA Double Toilet Paper Holder 88 Series Satin Nickel (88DTPH-15)
- DELTANA Toilet Paper Holder, Double Post, R-Series Lifetime Brass (R2000-CR003)
- SAN JAMAR Dispnsr, Jbt, Twin, 9", Oceans, Black (R4090TBK)
- TOUGH GUY Toilet Paper Holder (5W552)
- TORK Tork OptiCore® 3-Roll Toilet Paper Roll Dispenser Black T11, High Capacity, 565828 (565828)
- THE DELANEY The Delaney 590008 Paper Holder Metal Roler US15 - Satin Nickel (590008)
- Deltana Toilet Paper Dispensers & Holders