Shop All Toilet Paper Dispensers & Holders
Deltana
Toilet Paper Holder, Single Post " L", R-Series Satin Nickel
Mfr # R2001-U15
Zoro # G0063937
product price: $37.50
/ea
$37.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Finish Satin Nickel
- Dispenser Depth 3.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # R2001-U15
- Zoro # G0063937
- UPC # 760923418534
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.63 in |
Dispenser Height | 2.13 in |
Dispenser Width | 10.38 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Finish | Satin Nickel |
Description
Toilet Paper Holder,Single Post In.L In.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Canister Spray Refill, Mango (2ZXF8)
- TOUGH GUY 5in String Wet Mop, 12oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, White, Cotton, 1TYP9 (1TYP9)
- WORKWIPES Reclaimed Colored T-Shirt in Box 1 box (WIP529)
- FRESH PRODUCTS Gel Air Freshener Dispenser Cabinet, 4" x 3.5" x 8.75", White (FRS RCAB12)
- DELTANA Toilet Paper Holder, Double Post, R-Series Bright Chrome (R2000-U26)
- DELTANA Toilet Paper Holder, Single Post " L", R-Series Antique Nickel (R2001-U15A)
- GEN Twin Tissue Dispenser, 19.5" x 5.5" x 11.25", Transparent (614-10)
- GINGER Surface Open Toilet Paper Holder, Polished Chrome (2806R/PC)
- PFISTER Pfister Rhen Paper Holder Brushed Gold (BPH-RH0BG)
- PARTNERS BRAND Twin Bathroom Tissue Dispenser, Black, 1/Case (TTD106)
- ALLPOINTS Dispenser, Tissue , Single, Hd (1411077)
- Deltana Toilet Paper Dispensers & Holders