Shop All Toilet Paper Dispensers & Holders
Deltana
Toilet Paper Holder, Single Post " L", R-Series Black
Mfr # R2001-U19
Zoro # G0063605
product price: $37.50
/ea
$37.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Black
- Dispenser Width 7.86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # R2001-U19
- Zoro # G0063605
- UPC # 760923418558
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 7.86 in |
Dispenser Depth | 3.63 in |
Dispenser Height | 4.415 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Black |
Description
Toilet Paper Holder,Single Post In.L In.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Odor Eliminator - Fresh Air (HT 18065)
- ZEP Heavy-Duty Oven & Grill Cleaner, 19oz, PK12 (ZUOVGR19)
- ZEP High Efficiency Laundry Detergent, 5 gal Pail, Liquid, Unscented, Green (162435)
- REMCO Bottle Brush, Medium, 10 1/4 in L Handle, 6 1/2 in L Brush, Blue, Polypropylene (5382803)
- DELTANA Toilet Paper Holder, Double Post, R-Series Bright Chrome (R2000-U26)
- DELTANA Toilet Paper Holder, Double Post, R-Series Lifetime Brass (R2000-CR003)
- DELTANA Double Toilet Paper Holder 88 Series Satin Nickel (88DTPH-15)
- SPECTRUM DIVERSIFIED DESIGNS NI Paper Towel Holder (76771)
- AMERICAN STANDARD Townsend Toilet Paper Holder (7353.230.013)
- SAN JAMAR Waffle Key For Oceans Dispensers (N16)
- BRADLEY SMOKER Dispenser, Tissue , 2 Roll, S/S (5402)
- Deltana Toilet Paper Dispensers & Holders