Shop All Toilet Paper Dispensers & Holders
Deltana
Toilet Paper Holder, Single Post " L", R-Series Antique Nickel
Mfr # R2001-U15A
Zoro # G0064007
product price: $37.50
/ea
$37.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Finish Antique Nickel
- Dispenser Height 11.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # R2001-U15A
- Zoro # G0064007
- UPC # 760923418541
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 11.25 in |
Dispenser Width | 10 in |
Dispenser Depth | 3.05 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Finish | Antique Nickel |
Description
Toilet Paper Holder,Single Post In.L In.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Down Press Mop Bucket and Wringer, Brown, Polypropylene (FG757788BRN)
- PIG Sorbents, 23 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (MAT191)
- NO. 7 , 8 Oz. Liquid Metal and Chrome Polish (10120)
- CAR DEALER DEPOT Fast & Foamy Velour, Fabric And Carpet Cleaner (HT 18004)
- DELTANA Double Toilet Paper Holder 88 Series Satin Nickel (88DTPH-15)
- DELTANA Toilet Paper Holder, Double Post, R-Series Lifetime Brass (R2000-CR003)
- DELTANA Toilet Paper Holder, Double Post, R-Series Bright Chrome (R2000-U26)
- GENUINE JOE Genuine Joe Bathroom Tissue Dispenser (GJO98213)
- GEORGIA-PACIFIC Compact® 2-Roll Side-By-Side Coreless High-Capacity Toilet Paper Dispenser By GP Pro, Black (56784A)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, Warm Marble (58743)
- OAKBROOK COLLECTION TOILET PAPER HOLDER BN (297-0404OB)
- Deltana Toilet Paper Dispensers & Holders