Shop All Toilet Paper Dispensers & Holders
Deltana
Toilet Paper Holder, Double Post, R-Series Satin Nickel
Mfr # R2000-U15
Zoro # G0063955
product price: $51.00
/ea
$51.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Holder Style Double Post
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # R2000-U15
- Zoro # G0063955
- UPC # 760923418442
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 6 in |
Dispenser Depth | 6.75 in |
Dispenser Height | 4 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Holder Style | Double Post |
Finish | Satin Nickel |
Description
Toilet Paper Holder,Double Post,R-Seri
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 44 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (GRSL150M)
- STOUT BY ENVISION 7 gal - 10 gal Trash Bags, Brown/Black, 250 PK (T2424B10)
- ECOLAB FOOD SAFETY 6 qt Red Sanitizer Bucket (60503-12-31)
- SANITAIRE Vacuum Belt Drive, Fits Sanitaire Vacuum Brand (30563B)
- DELTANA Toilet Paper Holder, Double Post, R-Series Lifetime Brass (R2000-CR003)
- DELTANA Toilet Paper Holder, Double Post, R-Series Bright Chrome (R2000-U26)
- DELTANA Double Toilet Paper Holder 88 Series Satin Nickel (88DTPH-15)
- KIMBERLY-CLARK PROFESSIONAL Jumbo Roll Dispenser, w/Stub, Smoke (KCC09507)
- DELTA Delta Cassidy Tissue Holder (79750)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5241-000000)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, (1) Roll, White (09603)
- Deltana Toilet Paper Dispensers & Holders