Shop All Toilet Paper Dispensers & Holders
Deltana
Toilet Paper Holder, Double Post, R-Series Bright Chrome
Mfr # R2000-U26
Zoro # G0063176
product price: $51.00
/ea
$51.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Finish Bright Chrome
- Holder Style Double Post
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # R2000-U26
- Zoro # G0063176
- UPC # 760923418473
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.44 in |
Dispenser Height | 11 in |
Dispenser Width | 10.5 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Finish | Bright Chrome |
Holder Style | Double Post |
Description
Toilet Paper Holder,Double Post,R-Seri
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL PROFESSIONAL Antibacterial Foam Hand Sanitizer, 15.2 oz Pump Bottle, Fragrance-Free, 4PK (1700006040)
- PIG PIG PR70 Heavy-Duty Maintenance Wipers, 50 wipers/pkg, 20 pkg/case 13" L x 12" W, 1000PK (WIP304)
- NILFISK Industrial Shop Vacuum, 1-1/4" Hose Dia., HEPA 3600 l/min (107419097)
- RUBBERMAID COMMERCIAL 12 gal Rectangular Trash Can, White, 16 1/4 in Dia, Step-On, HDPE Base/Polypropylene Lid (FG614400WHT)
- DELTANA Double Toilet Paper Holder 88 Series Satin Nickel (88DTPH-15)
- DELTANA Toilet Paper Holder, Double Post, R-Series Lifetime Brass (R2000-CR003)
- SAN JAMAR Dispnsr, Jbt, Single 9", Classic, Black (R2000TBK)
- BOBRICK Dispenser, Tissue(1 Jumbo, S/S) (B-2890)
- DELTA Zura Tissue Holder (774500-SS)
- OAKBROOK COLLECTION TOILET PAPER HLDR CHRM (297-0401OB)
- MOEN Dartmoor Paper Holder, Bl (YB2108BL)
- Deltana Toilet Paper Dispensers & Holders