Shop All Toilet Paper Dispensers & Holders
Deltana
Toilet Paper Holder, Double Post, R-Series Black
Mfr # R2000-U19
Zoro # G0063228
product price: $51.00
/ea
$51.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Black
- Holder Style Double Post
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # R2000-U19
- Zoro # G0063228
- UPC # 760923418466
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.25 in |
Dispenser Height | 1.97 in |
Dispenser Width | 6.772 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Black |
Holder Style | Double Post |
Description
Toilet Paper Holder,Double Post,R-Seri
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLEX No Scent Spot Treatment Stain Remover 32 oz Liquid (FSR32)
- ETTORE Complete Stainless Steel Squeegee 20 Inch (1330, 1184)
- CRC Degreaser, 20 oz Aerosol Can, Liquid (1753975)
- QUICKIE Advant ANG Cut Broom (7006)
- DELTANA Toilet Paper Holder, Double Post, R-Series Bright Chrome (R2000-U26)
- DELTANA Double Toilet Paper Holder 88 Series Satin Nickel (88DTPH-15)
- DELTANA Toilet Paper Holder, Double Post, R-Series Lifetime Brass (R2000-CR003)
- GLOBAL INDUSTRIAL Plastic Jumbo Bathroom Tissue Dispenser, One 9 Roll (640904)
- KOHLER Square Double Toilet Paper Holder (23288-BL)
- AMEROCK Monument Matte Black Contemporary Single Post Toilet Paper Holder (BH36081MB)
- TORK Tork Twin Toilet Paper Roll Dispenser Smoke T24, Modern Look, 59TR (59TR)
- Deltana Toilet Paper Dispensers & Holders