Shop All Door Strikes
Deltana
T- Strike, 4 7/8" X 1-1/4", With Hole Satin Nickel
Mfr # SPDB478U15
Zoro # G0062808
product price: $13.28
/ea
$13.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SPDB478U15
- Zoro # G0062808
- UPC # 760923559312
- Country of Origin China
- Category Door Strikes
Details
Item | T- Strike,4 7/8"X 1-1/4",With Hole S |
Finish | Satin Nickel |
Description
T- Strike,4 7/8 In.X 1-1/4 In.,With Hole S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Cup Magnet, 82 lb. Pull (MX2500)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Round Steel Body, Boron Shackle, 7/8 in W (6230N)
- HPC HPC:Mini Speedex Duplicator (HPC-9120RM)
- BRASS ACCENTS Kick Plate, 8x40", Antique Brass Screw (A09-P0840-609)
- DELTANA Strike Plate, Deadbolt, 2-3/4" X 1-1/4" Satin Chrome (SP2753U26D)
- DELTANA T- Strike, 4 7/8" X 1-1/4", With Hole Satin Chrome (SPDB478U26D)
- DELTANA Strike Plate For Ball Catch And Roller Catch Bright Brass (SPB349U3)
- DELTANA Strike Plate-Ansi 4 7/8" Satin Chrome (SPAN478U26D)
- DELTANA T- Strike, 4 7/8" X 1-1/4", Without Hole Satin Chrome (SPBDB478U26D)
- DELTANA Extended Lip Strike Plate, 2-1/2" Overall Bright Nickel (SPE250U14)
- RCI RCI: F2164-32D All-In-One Electric Strike - Fail Secure / Fire (RCI-RF21649)
- Deltana Door Strikes