Shop All Door Latch Bolts
Deltana
Surface Bolt With Off-Set, Heavy Duty Satin Nickel 10"
Mfr # FPG1015
Zoro # G1908250
product price: $62.48
/ea
$62.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # FPG1015
- Zoro # G1908250
- UPC # 760923378401
- Country of Origin China
- Category Door Latch Bolts
Details
Item | Surface Bolt With Off-Set,Heavy Duty Sa |
Finish | Satin Nickel |
Description
Surface Bolt With Off-Set,Heavy Duty Sa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Interlocking Latch Guard, Chrome, Steel, 7"L x 5/8"W (2MDH4)
- HERCULES - TOOL INSTALL TOOL 3/4 - 1-1/4 ID (IT 100-NN)
- ACROVYN Right Handrail Return, Classic Maple (6CCAPR372N)
- BEST Mortise Lockset, Lever, 45H, 45H Escutcheon, Privacy, Mech. (45H0L14H626RH)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Satin Nickel 4" (4SBCS15)
- DELTANA Surface Bolt, Heavy Duty Unlacquered Bright Brass 24" (24SB3-UNL)
- DELTANA Surface Bolt, Heavy Duty Satin Chrome 18" (18SB26D)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Antique Brass 8" (8SBCS5)
- DELTANA Barrel Bolt Antique Brass 2" (2BBU5)
- DELTANA Surface Bolt, Heavy Duty Satin Nickel 12" (12SB15)
- NATIONAL HARDWARE HEAVY BARREL BOLT 8"" (N152-133)
- Deltana Door Guards and Bolts