Shop All Door Latch Bolts
Deltana
Surface Bolt With Off-Set, Heavy Duty Oil Rubbed Bronze 42"
Mfr # FPG4210B
Zoro # G0038904
product price: $168.45
/ea
Free Shipping & Returns
$168.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # FPG4210B
- Zoro # G0038904
- UPC # 760923381401
- Country of Origin China
- Category Door Latch Bolts
Details
Item | Surface Bolt With Off-Set,Heavy Duty Oi |
Finish | Oil Rubbed Bronze |
Description
Surface Bolt With Off-Set,Heavy Duty Oi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Passage Sparta Lever 47267038 2-3/4" Springlatch ANSI Strike Satin Chrome (ALX10SPA626)
- ZORO SELECT O-Ring, Buna N, Dash 465, 18, 18.505 in. (U38805.025.1800)
- DIXON Clamp Gasket, PTFE, 6" (40MP-G600)
- DELTANA Mail Slot, Heavy Duty Black (MS0030U19)
- DELTANA Dutch Door Bolt, Heavy Duty Satin Chrome 4" (DDB425U26D)
- DELTANA Surface Bolt, Heavy Duty Black 12" (12SB19)
- DELTANA Barrel Bolt Oil Rubbed Bronze 3" (3BBU10B)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Oil Rubbed Bronze 2" (2SBCS10B)
- DELTANA Dutch Door Bolt, Heavy Duty Bright Brass 4" (DDB425U3)
- DELTANA Surface Bolt, Heavy Duty Lifetime Brass 6" (6SB003)
- LAMP Barrel Bolt, Spring Loaded, 3-35/64 In. W (BSS2-90)
- Deltana Door Guards and Bolts