Shop All Door Latch Bolts
Deltana
Surface Bolt With Off-Set, Heavy Duty Oil Rubbed Bronze 26"
Mfr # FPG2610B
Zoro # G2133370
product price: $114.11
/ea
Free Shipping & Returns
$114.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # FPG2610B
- Zoro # G2133370
- UPC # 760923379804
- Country of Origin China
- Category Door Latch Bolts
Details
Item | Surface Bolt With Off-Set,Heavy Duty Oi |
Finish | Oil Rubbed Bronze |
Description
Surface Bolt With Off-Set,Heavy Duty Oi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D DOOR BOTTM VINL 36""L BWN (82586)
- PALMETTO PACKING Packing Seal, Carbon, 1/4 Sq. In., 25 ft (1578)
- PRIME-LINE Door Knocker and Viewer, Diecast Construction, Antique Brass Finish Single Pack (S 4235)
- ALARM CONTROLS Door Loop, Armored, Steel, Silver (DL-1)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Bright Chrome 12" (12SBCS26)
- DELTANA Surface Bolt, Heavy Duty Lifetime Brass 6" (6SB003)
- DELTANA Barrel Bolt Black 3" (3BBU19)
- DELTANA Surface Bolt With Off-Set, Heavy Duty Bright Brass 26" (FPG263)
- DELTANA Surface Bolt With Off-Set, Heavy Duty Satin Nickel 10" (FPG1015)
- DELTANA Surface Bolt, Heavy Duty Antique Brass 18" (18SB5)
- ZORO SELECT Bolt, Barrel, 4 In L (4PB98)
- Deltana Door Locks and Deadbolts