Shop All Door Latch Bolts
Deltana
Surface Bolt With Off-Set, Heavy Duty Bright Brass 42"
Mfr # FPG423
Zoro # G2135565
Free Shipping & Returns
$150.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # FPG423
- Zoro # G2135565
- UPC # 760923382408
- Country of Origin China
- Category Door Latch Bolts
Details
Item | Surface Bolt With Off-Set,Heavy Duty Br |
Finish | Bright Brass |
Description
Surface Bolt With Off-Set,Heavy Duty Br
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Piston Seal, 1 1/2 IDx1 3/4 OD, 1/8 Wx1/8H (2JAX1)
- GROTE Grommet, Open Back, Includes Pigtail (94000)
- ZORO SELECT Compress Spring, 7/8x0.045 In, PK5 (1NCL2)
- SASHCO 1/2" x 100' Filler Rope Pre-Caulking Closed Cell Backer Rod (30501)
- DELTANA Surface Bolt, Heavy Duty Lifetime Brass 24" (24SB003)
- DELTANA Heavy Duty Security Bolt Satin Stainless Steel 6" (6SSB32D)
- DELTANA Barrel Bolt Bright Brass 3" (3BBU3)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Bright Chrome 2" (2SBCS26)
- DELTANA Surface Bolt With Off-Set, Heavy Duty Oil Rubbed Bronze 18" (FPG1810B)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Satin Chrome 8" (8SBCS26D)
- SUGATSUNE Bl-60ss Stainless Steel Barrel Bolt (BL-60SS)
- Deltana Door Locks and Deadbolts