Shop All Door Latch Bolts
Deltana
Surface Bolt With Off-Set, Heavy Duty Bright Brass 18"
Mfr # FPG183
Zoro # G2132923
product price: $81.49
/ea
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # FPG183
- Zoro # G2132923
- UPC # 760923382873
- Country of Origin China
- Category Door Latch Bolts
Details
Item | Surface Bolt With Off-Set,Heavy Duty Br |
Finish | Bright Brass |
Description
Surface Bolt With Off-Set,Heavy Duty Br
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Backup Ring, 0.118W, 1.522 ID, PK50 (3CUV4)
- COMMAND Strips, Poster, PK12 (17024ES)
- ZORO SELECT V-Ring Seal, Stretch, 16mm ID, PK2 (4PKF5)
- RICHELIEU HARDWARE 11 3/8 in to 12 5/8 in (288 mm to 320 mm) Chrome Contemporary Drawer Pull (BP9253320140)
- DELTANA Heavy Duty Security Bolt Satin Stainless Steel 10" (10SSB32D)
- DELTANA Surface Bolt, Heavy Duty Black 24" (24SB19)
- DELTANA Dutch Door Bolt, Heavy Duty Antique Nickel 4" (DDB425U15A)
- DELTANA Surface Bolt, Heavy Duty Bright Chrome 18" (18SB26)
- DELTANA Dutch Door Bolt, Heavy Duty Black 4" (DDB425U19)
- DELTANA Surface Bolt, Heavy Duty Bright Brass 24" (24SB3)
- NATIONAL HARDWARE HVY BARREL BOLT BLACK 6"" (N152-126)
- Deltana Door Locks and Deadbolts