Shop All Door Latch Bolts
Deltana
Surface Bolt With Off-Set, Heavy Duty Black 10"
Mfr # FPG1019
Zoro # G0024554
product price: $62.48
/ea
$62.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # FPG1019
- Zoro # G0024554
- UPC # 760923378708
- Country of Origin China
- Category Door Latch Bolts
Details
Item | Surface Bolt With Off-Set,Heavy Duty Bl |
Finish | Black |
Description
Surface Bolt With Off-Set,Heavy Duty Bl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Convex Door Stop, DuraFlex (406.10)
- MASTER LOCK Adjstble Cble Lckout, 15 ft. L, 4 Lcks Max (S806CBL15)
- COPPER CREEK Colonial Knob Privacy Function, Satin Stainless (CK2030SS)
- PROSOURCE Glide Swivel Chair 5/8In Brass (FE-51142-PS)
- DELTANA Surface Bolt, Heavy Duty Bright Brass 6" (6SB3)
- DELTANA Surface Bolt, Heavy Duty Bright Brass 8" (8SB3)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Bright Chrome 2" (2SBCS26)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Bright Chrome 12" (12SBCS26)
- DELTANA Surface Bolt, Heavy Duty Lifetime Brass 18" (18SB003)
- DELTANA Barrel Bolt Antique Nickel 3" (3BBU15A)
- PROSOURCE Barrel Bolt Stl 5In Sat Brass (20487CZB-PS)
- Deltana Door Guards and Bolts