Shop All Door Latch Bolts
Deltana
Surface Bolt With Off-Set, Heavy Duty Antique Brass 42"
Mfr # FPG425
Zoro # G2135610
Free Shipping & Returns
$168.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # FPG425
- Zoro # G2135610
- UPC # 760923382606
- Country of Origin China
- Category Door Latch Bolts
Details
Item | Surface Bolt With Off-Set,Heavy Duty An |
Finish | Antique Brass |
Description
Surface Bolt With Off-Set,Heavy Duty An
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Elec Deadlatch, 31/32" BS, Flat Mortise Mount Stk, US28 (4300-20-201-628)
- FLEXITALLIC Spiral Wound Metal Gasket, 8 In, 316SS (CGI)
- TRIMLITE 36" x 84" x 1-3/8" Primed 1-Panel Interior Shaker 7-1/4" LH Prehung Door with Matte Black Hinges (3070pri8401LH10B714)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 13/16 in W, 6 PK (15426)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Lifetime Brass 6" (6SBCS003)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Satin Nickel 4" (4SBCS15)
- DELTANA Surface Bolt, Heavy Duty Antique Brass 12" (12SB5)
- DELTANA Barrel Bolt Black 3" (3BBU19)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Black 12" (12SBCS19)
- DELTANA Surface Bolt With Off-Set, Heavy Duty Oil Rubbed Bronze 10" (FPG1010B)
- DELTANA Surface Bolt, Heavy Duty Bright Brass 24" (24SB3)
- Deltana Door Guards and Bolts