Shop All Door Latch Bolts
Deltana
Surface Bolt, Heavy Duty Satin Chrome 12"
Mfr # 12SB26D
Zoro # G0025333
product price: $65.25
/ea
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # 12SB26D
- Zoro # G0025333
- UPC # 760923387601
- Country of Origin China
- Category Door Latch Bolts
Details
Item | Surface Bolt,Heavy Duty Satin Chrome 12 |
Finish | Satin Chrome |
Description
Surface Bolt,Heavy Duty Satin Chrome 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Full Face PTFE Plastic Flange Gasket for 1-1/4" Pipe - 1/8" T - #300 (BULK-FG-1215)
- BRADY Lockout Cable, 20 ft. L (50956)
- STERLING SEAL & SUPPLY 014 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL014X500)
- BEST Key Blank, BEST Lock, Standard, WA Keyway (1AP1WA1KS567KS800)
- DELTANA Barrel Bolt Oil Rubbed Bronze 3" (3BBU10B)
- DELTANA Dutch Door Bolt, Heavy Duty Antique Brass 4" (DDB425U5)
- DELTANA Barrel Bolt Bright Brass 3" (3BBU3)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Black 4" (4SBCS19)
- DELTANA Dutch Door Bolt, Heavy Duty Bright Chrome 4" (DDB425U26)
- DELTANA Surface Bolt, Heavy Duty Bright Brass 6" (6SB3)
- ZORO SELECT Barrel Slide Bolt, Yellow Zinc, 3 In. L (1VZX6)
- Deltana Door Locks and Deadbolts