Shop All Door Latch Bolts
Deltana
Surface Bolt, Heavy Duty Oil Rubbed Bronze 18"
Mfr # 18SB10B
Zoro # G0025963
product price: $81.60
/ea
Free Shipping & Returns
$81.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # 18SB10B
- Zoro # G0025963
- UPC # 760923388400
- Country of Origin China
- Category Door Latch Bolts
Details
Item | Surface Bolt,Heavy Duty Oil Rubbed Bron |
Finish | Oil Rubbed Bronze |
Description
Surface Bolt,Heavy Duty Oil Rubbed Bron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Xl Trecento Calacatta Marbello 18.98 In. W X 36.22 In. L Click Lock Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0167)
- PHIFER Fiberglass Vent Insect Screening, 12 x 100', Charcoal (3003176)
- FIRST CHOICE Concealed Vertical Rod Exit Device x 36" x Dark Bronze x With Cylinder Preparation, LessCylinder (FCH-369236-BR)
- BEST 1-3/4" W x 4-1/2" H Prime Coat Door and Butt Hinge (F179NRP 4 5X4 DOOR HINGE P STL)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Antique Brass 6" (6SBCS5)
- DELTANA Dutch Door Bolt, Heavy Duty Satin Chrome 4" (DDB425U26D)
- DELTANA Surface Bolt, Heavy Duty Satin Nickel 8" (8SB15)
- DELTANA Surface Bolt, Heavy Duty Satin Chrome 6" (6SB26D)
- DELTANA Surface Bolt, Heavy Duty Satin Nickel 18" (18SB15)
- DELTANA Dutch Door Bolt, Heavy Duty Antique Brass 4" (DDB425U5)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Oil Rubbed Bronze 6" (6SBCS10B)
- Deltana Door Guards and Bolts