Shop All Door Latch Bolts
Deltana
Surface Bolt, Heavy Duty Lifetime Brass 6"
Mfr # 6SB003
Zoro # G2136049
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # 6SB003
- Zoro # G2136049
- UPC # 760923383009
- Country of Origin China
- Category Door Latch Bolts
Details
Item | Surface Bolt,Heavy Duty Lifetime Brass |
Finish | Brass |
Description
Surface Bolt,Heavy Duty Lifetime Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Lockset Cylinder, Satin Chrome, 0 Pins (7160DC-26D)
- MARKS USA Grade 2 Cylindrical Lock, F-Storeroom, 175 Lever, Round Rose, Satin Chrome, 2-3/4 Inch Backset, (175F-26D-2-3/8)
- RANDALL OAK THRESHOLD 5In. WIDE (4 FT WL-78)
- GLOBAL DOOR CONTROLS Duronotic Door Closer Parallel Arm Bracket (PAB-2200-DU)
- DELTANA Surface Bolt, Heavy Duty Oil Rubbed Bronze 18" (18SB10B)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Bright Chrome 12" (12SBCS26)
- DELTANA Surface Bolt, Heavy Duty Satin Nickel 18" (18SB15)
- DELTANA Barrel Bolt Oil Rubbed Bronze 3" (3BBU10B)
- DELTANA Dutch Door Bolt, Heavy Duty Antique Brass 4" (DDB425U5)
- DELTANA Dutch Door Bolt, Heavy Duty Satin Chrome 4" (DDB425U26D)
- NATIONAL HARDWARE BARREL BOLT ZINC PLTD 3"" (N151-555)
- Deltana Door Locks and Deadbolts