Shop All Door Latch Bolts
Deltana
Surface Bolt, Heavy Duty Bright Brass 6"
Mfr # 6SB3
Zoro # G1912310
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # 6SB3
- Zoro # G1912310
- UPC # 760923384402
- Country of Origin China
- Category Door Latch Bolts
Details
Item | Surface Bolt,Heavy Duty Bright Brass 6" |
Description
Surface Bolt,Heavy Duty Bright Brass 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Heavy Duty Casement Stay Adjuster Black 12" (CSA12HD19)
- ZORO SELECT 1 in W x 96 in H Stainless steel Continuous Hinge (2ZFP5)
- GARLOCK Gasket, Size 2 In, Tri-Clamp, Silicone (40RXPX-200)
- ZORO SELECT Bumper, Rubber, Black, 5/16"H x 5/8"W, PK.25 (208W-017)
- DELTANA Surface Bolt, Heavy Duty Oil Rubbed Bronze 6" (6SB10B)
- DELTANA Surface Bolt, Heavy Duty Satin Nickel 18" (18SB15)
- DELTANA Barrel Bolt Satin Nickel 3" (3BBU15)
- DELTANA Surface Bolt, Heavy Duty Antique Brass 8" (8SB5)
- DELTANA Surface Bolt With Off-Set, Heavy Duty Oil Rubbed Bronze 18" (FPG1810B)
- DELTANA Surface Bolt, Heavy Duty Oil Rubbed Bronze 24" (24SB10B)
- DELTANA Dutch Door Bolt, Heavy Duty Antique Brass 4" (DDB425U5)
- Deltana Door Locks and Deadbolts