Shop All Door Latch Bolts
Deltana
Surface Bolt, Heavy Duty Black 24"
Mfr # 24SB19
Zoro # G1910743
product price: $96.79
/ea
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # 24SB19
- Zoro # G1910743
- UPC # 760923390700
- Country of Origin China
- Category Door Latch Bolts
Details
Item | Surface Bolt,Heavy Duty Black 24" |
Finish | Black |
Description
Surface Bolt,Heavy Duty Black 24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/2 OAL, PK3 (1NBP1)
- LUCKY LINE Slide Bolt Spring Snap, L 3 5/8 In (4GGL3)
- ZORO SELECT Grommet, Silicone, MS 35489-69X, PK5 (3MRR8)
- IVES Door Stop, Stainless Steel, Silver, 2-1/2"H x 2-1/2"W, Length: 1 in (WS406/407CVX US32D)
- DELTANA Surface Bolt, Heavy Duty Bright Brass 8" (8SB3)
- DELTANA Dutch Door Bolt, Heavy Duty Satin Nickel 4" (DDB425U15)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Bright Chrome 12" (12SBCS26)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Bright Chrome 4" (4SBCS26)
- DELTANA Surface Bolt, Heavy Duty Antique Brass 8" (8SB5)
- DELTANA Surface Bolt, Heavy Duty Black 18" (18SB19)
- PRIME-LINE Surface Bolt, 3 in., Solid Brass, Polished Finish Single Pack (U 9962)
- Deltana Door Guards and Bolts