Shop All Door Latch Bolts
Deltana
Surface Bolt, Heavy Duty Black 12"
Mfr # 12SB19
Zoro # G0025358
product price: $65.25
/ea
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # 12SB19
- Zoro # G0025358
- UPC # 760923387304
- Country of Origin China
- Category Door Latch Bolts
Details
Item | Surface Bolt,Heavy Duty Black 12" |
Finish | Black |
Description
Surface Bolt,Heavy Duty Black 12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKINNEY Oil Bearing Butt Hinge, 5" x 4-1/2", US32D, NRP, Heavy, Steel Base (T4A3386 5X4-1/2 32D NRP)
- KABA KABA: Simplex 7108 Pushbutton Deadbolt Keyless Lock - 03 - shiny brass (KABA-71080341)
- NITE IZE Key Box Magnetic (KBS-01-R7)
- PRIMELINE TOOLS Bi-Fold Door Pivot and Guide, Nylon (2 Pack) (MP6701)
- DELTANA Dutch Door Bolt, Heavy Duty Antique Brass 4" (DDB425U5)
- DELTANA Surface Bolt, Heavy Duty Satin Nickel 24" (24SB15)
- DELTANA Barrel Bolt Bright Chrome 3" (3BBU26)
- DELTANA Surface Bolt, Heavy Duty Bright Chrome 12" (12SB26)
- DELTANA Surface Bolt With Off-Set, Heavy Duty Bright Brass 42" (FPG423)
- DELTANA Surface Bolt, Heavy Duty Satin Nickel 12" (12SB15)
- DELTANA Dutch Door Bolt, Heavy Duty Black 4" (DDB425U19)
- Deltana Door Guards and Bolts