Shop All Door Latch Bolts
Deltana
Surface Bolt, Heavy Duty Antique Nickel 24"
Mfr # 24SB15A
Zoro # G1910630
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # 24SB15A
- Zoro # G1910630
- UPC # 760923390601
- Country of Origin China
- Category Door Latch Bolts
Details
Item | Surface Bolt,Heavy Duty Antique Nickel |
Finish | Antique Nickel |
Description
Surface Bolt,Heavy Duty Antique Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1XRV1)
- HARDWARE RESOURCES 12"Heavy Duty Dura Close EZ Open Soft-Close 100 lb Full Extension Side Mount Ball Bearing Slides (303-300-12)
- BANSBACH EASYLIFT SS 10mm Ball, Gas Spring Connector (96023)
- BEST Satin Chrome Latch 8KL5626 (8KL5626)
- DELTANA Dutch Door Bolt, Heavy Duty Bright Chrome 4" (DDB425U26)
- DELTANA Barrel Bolt Lifetime Brass 3" (3BBCR003)
- DELTANA Dutch Door Bolt, Heavy Duty Satin Nickel 4" (DDB425U15)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Lifetime Brass 4" (4SBCS003)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Satin Chrome 2" (2SBCS26D)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Lifetime Brass 6" (6SBCS003)
- DELTANA Surface Bolt, Heavy Duty Satin Chrome 8" (8SB26D)
- Deltana Door Guards and Bolts