Shop All Door Latch Bolts
Deltana
Surface Bolt, Heavy Duty Antique Brass 12"
Mfr # 12SB5
Zoro # G0025403
product price: $65.25
/ea
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # 12SB5
- Zoro # G0025403
- UPC # 760923388004
- Country of Origin China
- Category Door Latch Bolts
Details
Item | Surface Bolt,Heavy Duty Antique Brass 1 |
Finish | Antique Brass |
Description
Surface Bolt,Heavy Duty Antique Brass 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS Manual Hydraulic Norton 160 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (161BF x 690 x TPN)
- PROSOURCE Glide Furniture W/Screw1-1/2In (FE-50108-PS)
- DELTANA Bright Brass Door and Butt Hinge (CH2015U3-UNL)
- MASTER LOCK Bluetooth Outdoor Padlock (4401LHECWWG)
- DELTANA Barrel Bolt Bright Brass 3" (3BBU3)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Antique Brass 8" (8SBCS5)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Satin Chrome 8" (8SBCS26D)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Bright Brass 2" (2SBCS3)
- DELTANA Surface Bolt, Heavy Duty Lifetime Brass 24" (24SB003)
- DELTANA Surface Bolt, Heavy Duty Antique Brass 6" (6SB5)
- DELTANA Surface Bolt, Heavy Duty Oil Rubbed Bronze 24" (24SB10B)
- Deltana Door Locks and Deadbolts