Shop All Door Latch Bolts
Deltana
Surface Bolt, Concealed Screw, Heavy Duty Satin Nickel 6"
Mfr # 6SBCS15
Zoro # G2136030
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # 6SBCS15
- Zoro # G2136030
- UPC # 760923395408
- Country of Origin China
- Category Door Latch Bolts
Details
Item | Surface Bolt,Concealed Screw,Heavy Dut |
Finish | Satin Nickel |
Description
Surface Bolt,Concealed Screw,Heavy Dut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREY 3" Classic Traditions Pull, Antique Brass (27705)
- NATIONAL GUARD Door Threshold, Aluminum, 48 in L, 10 in. W (8430-48)
- KIPP Spring Plunger Standard Spring Force D=M20 L=40, Steel, Comp: Pin Steel (K0317.20)
- ZORO SELECT Corner Guard, Black/Yellow, 3/4"W X 36"H (FEG-A)
- DELTANA Dutch Door Bolt, Heavy Duty Black 4" (DDB425U19)
- DELTANA Heavy Duty Security Bolt Satin Stainless Steel 6" (6SSB32D)
- DELTANA Barrel Bolt Black 2" (2BBU19)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Black 8" (8SBCS19)
- DELTANA Surface Bolt, Heavy Duty Antique Brass 18" (18SB5)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Black 4" (4SBCS19)
- ADAMS RITE Flush Bolts (MS1880-02-682)
- Deltana Door Locks and Deadbolts