Shop All Door Latch Bolts
Deltana
Surface Bolt, Concealed Screw, Heavy Duty Bright Chrome 6"
Mfr # 6SBCS26
Zoro # G0040268
product price: $18.04
/ea
$18.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # 6SBCS26
- Zoro # G0040268
- UPC # 760923395804
- Country of Origin China
- Category Door Latch Bolts
Details
Item | Surface Bolt,Concealed Screw,Heavy Dut |
Finish | Bright Chrome |
Description
Surface Bolt,Concealed Screw,Heavy Dut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUTTERGATE DWNSPOUT ADAPTR WHITE 3X4in. (GG3X4A-WHITE)
- DELTANA Flush Bumper 1-7/8" Diameter Oil Rubbed Bronze (WB178U10B)
- FOSS FLOORS Distinction 24" x 24" N40 Taupe Carpet Tiles - 15PK (7HDMN4015PK)
- MASTER LOCK Padlock Steel 3/4In Vrtcl Ka (3KA 3318)
- DELTANA Surface Bolt With Off-Set, Heavy Duty Bright Chrome 10" (FPG1026)
- DELTANA Surface Bolt, Heavy Duty Satin Chrome 6" (6SB26D)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Black 12" (12SBCS19)
- DELTANA Barrel Bolt Antique Brass 2" (2BBU5)
- DELTANA Dutch Door Bolt, Heavy Duty Antique Brass 4" (DDB425U5)
- DELTANA Surface Bolt, Heavy Duty Satin Chrome 8" (8SB26D)
- PRIME-LINE Surface Bolt, 3 in., Solid Brass, Polished Finish Single Pack (U 9962)
- Deltana Door Guards and Bolts