Shop All Door Latch Bolts
Deltana
Surface Bolt, Concealed Screw, Heavy Duty Bright Chrome 2"
Mfr # 2SBCS26
Zoro # G2132950
product price: $12.34
/ea
$12.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # 2SBCS26
- Zoro # G2132950
- UPC # 760923392407
- Country of Origin China
- Category Door Latch Bolts
Details
Item | Surface Bolt,Concealed Screw,Heavy Dut |
Finish | Bright Chrome |
Description
Surface Bolt,Concealed Screw,Heavy Dut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT 6-Pin Keyblank, RF Keyway, Embossed Logo Only, 50 Pack (6275RF (50PK))
- CODEL DOORS 30" x 80" x 1-3/8" Primed 10-Lite with Clear Tempered Glass Interior French 4-9/16" RH Prehung Door (2668pri1310CLETRH26D4916)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Silver (CS4545BBNRP-32D-3)
- RAYMOND Inch Series Die Spring, PK3 (103510)
- DELTANA Surface Bolt, Heavy Duty Unlacquered Bright Brass 24" (24SB3-UNL)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Black 6" (6SBCS19)
- DELTANA Surface Bolt, Heavy Duty Bright Brass 24" (24SB3)
- DELTANA Barrel Bolt Satin Stainless Steel 4" (4BB32D)
- DELTANA Surface Bolt, Heavy Duty Antique Brass 8" (8SB5)
- DELTANA Surface Bolt With Off-Set, Heavy Duty Bright Brass 18" (FPG183)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Antique Brass 12" (12SBCS5)
- Deltana Door Guards and Bolts