Shop All Door Latch Bolts
Deltana
Surface Bolt, Concealed Screw, Heavy Duty Bright Brass 8"
Mfr # 8SBCS3
Zoro # G2136292
product price: $18.98
/ea
$18.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # 8SBCS3
- Zoro # G2136292
- UPC # 760923397808
- Country of Origin China
- Category Door Latch Bolts
Details
Item | Surface Bolt,Concealed Screw,Heavy Dut |
Finish | Bright Brass |
Description
Surface Bolt,Concealed Screw,Heavy Dut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Pull 18 Inch Center to Center (HH075337-BGB)
- SCHLAGE COMMERCIAL Satin Chrome Cylinder 20061C626 (20061C626)
- ZORO SELECT Hole Plug, Hole D 1/2 In, Wh, PK25 (1ELV2)
- GARDNER SPRING Ball Bearing Disc Spring for Bearing Size 6207 (BB-29)
- DELTANA Dutch Door Bolt, Heavy Duty Bright Chrome 4" (DDB425U26)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Bright Chrome 12" (12SBCS26)
- DELTANA Surface Bolt, Heavy Duty Oil Rubbed Bronze 12" (12SB10B)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Satin Nickel 12" (12SBCS15)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Bright Brass 4" (4SBCS3)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Oil Rubbed Bronze 6" (6SBCS10B)
- ZORO SELECT Barrel Slide Bolt, Yellow Zinc, 5 In. L (1VZY5)
- Deltana Door Latch Bolts