Shop All Door Latch Bolts
Deltana
Surface Bolt, Concealed Screw, Heavy Duty Bright Brass 2"
Mfr # 2SBCS3
Zoro # G2132969
product price: $11.40
/ea
$11.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # 2SBCS3
- Zoro # G2132969
- UPC # 760923392803
- Country of Origin China
- Category Door Latch Bolts
Details
Item | Surface Bolt,Concealed Screw,Heavy Dut |
Finish | Bright Brass |
Description
Surface Bolt,Concealed Screw,Heavy Dut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Terrado Peninsula SAMPLE Sand Manufactured Stacked Stone (ZOR-PNL-0008-SAM)
- TRIMLITE 26"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" RH Prehung Door Matte Black Hinges (2268pri8730RH10B4916)
- MONROE PMP Pull Handle, Polished, Polished, Threaded Holes (PH-0142)
- TOUGH GUY Access Door, Insulated, Alum, 12x12In (2VE90)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Antique Brass 12" (12SBCS5)
- DELTANA Surface Bolt, Heavy Duty Black 18" (18SB19)
- DELTANA Surface Bolt, Heavy Duty Bright Brass 12" (12SB3)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Black 4" (4SBCS19)
- DELTANA Barrel Bolt Antique Brass 2" (2BBU5)
- DELTANA Surface Bolt, Heavy Duty Bright Brass 8" (8SB3)
- NATIONAL MFG/SPECTRUM BRANDS HHI 6 HD Zinc Barrel Bolt (N162-388)
- Deltana Door Latch Bolts