Shop All Door Latch Bolts
Deltana
Surface Bolt, Concealed Screw, Heavy Duty Bright Brass 12"
Mfr # 12SBCS3
Zoro # G0025166
product price: $24.68
/ea
$24.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # 12SBCS3
- Zoro # G0025166
- UPC # 760923398089
- Country of Origin China
- Category Door Latch Bolts
Details
Item | Surface Bolt,Concealed Screw,Heavy Dut |
Finish | Bright Brass |
Description
Surface Bolt,Concealed Screw,Heavy Dut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Sweep, Vynil, 48in.L, Single Fin (102VDKB-48)
- SPEC Extension Spring, Music Wire (E17502077500M)
- ELEMENTS BY HARDWARE RESOURCES 192 mm Center-to-Center Brushed Gold Square Stanton Cabinet Bar Pull (625-192BG)
- PALISADE Vinyl Wall Tile 23.2"L x 11.1"W in Venetian Marble (Carton of 10) (53511)
- DELTANA Surface Bolt, Heavy Duty Black 8" (8SB19)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Black 2" (2SBCS19)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Satin Nickel 12" (12SBCS15)
- DELTANA Dutch Door Bolt, Heavy Duty Antique Nickel 4" (DDB425U15A)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Antique Nickel 6" (6SBCS15A)
- DELTANA Surface Bolt, Heavy Duty Black 18" (18SB19)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Satin Chrome 6" (6SBCS26D)
- Deltana Door Guards and Bolts