Shop All Door Latch Bolts
Deltana
Surface Bolt, Concealed Screw, Heavy Duty Black 6"
Mfr # 6SBCS19
Zoro # G1912259
$18.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # 6SBCS19
- Zoro # G1912259
- UPC # 760923395705
- Country of Origin China
- Category Door Latch Bolts
Details
Item | Surface Bolt,Concealed Screw,Heavy Dut |
Finish | Black |
Description
Surface Bolt,Concealed Screw,Heavy Dut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Flat Black Pull, 220306US19 (220306US19)
- KABA KABA: Eplex E5031CWL62641, Electronic Pushbutton Lock, IC Core for Corbin (KABA-E5031CWL62641)
- S & W Leveling Mount, Swivel Stud, M10, 3 in Base (BMNYLA34-EL)
- RUBBER-CAL Rubber Cal "Elephant Bark" Rubber Flooring - 1/4 in. x 4 ft. x 12 ft. - Black (03_101_WAB)
- DELTANA Deltana 12SBCS26D 12 in. Heavy Duty Surface Bolt with Concealed Screw; Satin Chrome - Solid (12SBCS26D)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Black 2" (2SBCS19)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Lifetime Brass 6" (6SBCS003)
- DELTANA Barrel Bolt Bright Chrome 3" (3BBU26)
- DELTANA Barrel Bolt Antique Brass 3" (3BBU5)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Oil Rubbed Bronze 6" (6SBCS10B)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Antique Brass 12" (12SBCS5)
- Deltana Door Latch Bolts