Shop All Door Latch Bolts
Deltana
Surface Bolt, Concealed Screw, Heavy Duty Antique Brass 4"
Mfr # 4SBCS5
Zoro # G1910980
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # 4SBCS5
- Zoro # G1910980
- UPC # 760923394609
- Country of Origin China
- Category Door Latch Bolts
Details
Item | Surface Bolt,Concealed Screw,Heavy Dut |
Finish | Antique Brass |
Description
Surface Bolt,Concealed Screw,Heavy Dut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Rare Earth Magnet Material, 3.35 lb. (NE2525NP42)
- REV-A-SHELF Rev-A-Shelf - Trimmable 19 Slot Kitchen Drawer Organizer Custom Knife Block Tray Insert (4WKB-1)
- BALDWIN ESTATE Passage Latches Oil Rubbed Bronze (5510.102)
- KENAURD Kenaurd: Mortise Cylinder Mounting Pad for Rod Exit Device Duranodic Anodized Bronze (KMPRED-DU)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Satin Nickel 4" (4SBCS15)
- DELTANA Barrel Bolt Oil Rubbed Bronze 3" (3BBU10B)
- DELTANA Surface Bolt With Off-Set, Heavy Duty Bright Brass 42" (FPG423)
- DELTANA Surface Bolt, Heavy Duty Bright Chrome 24" (24SB26)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Black 2" (2SBCS19)
- DELTANA Surface Bolt, Heavy Duty Bright Brass 12" (12SB3)
- ZORO SELECT Bolt, Barrel, 6 In L (4PB93)
- Deltana Door Latch Bolts