Shop All Door Latch Bolts
Deltana
Surface Bolt, Concealed Screw, Heavy Duty Antique Brass 2"
Mfr # 2SBCS5
Zoro # G0026444
product price: $12.34
/ea
$12.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # 2SBCS5
- Zoro # G0026444
- UPC # 760923393008
- Country of Origin China
- Category Door Latch Bolts
Details
Item | Surface Bolt,Concealed Screw,Heavy Dut |
Finish | Antique Brass |
Description
Surface Bolt,Concealed Screw,Heavy Dut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 30" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 7-1/4" RH Prehung Door with Brushed Chrome Hinges (2668pri8401RH26D714)
- MAJOR Major: LMB-06 - Replacement Steel Rod Flush Bolt Guide - Square Hole (MJR-LMB-06)
- DELTANA Shutter Bar/Door Latch 7/8" Oil Rubbed Bronze (SB3178U10B)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 50 (AN651-037)
- DELTANA Surface Bolt, Heavy Duty Antique Brass 8" (8SB5)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Bright Chrome 2" (2SBCS26)
- DELTANA Surface Bolt, Heavy Duty Satin Nickel 8" (8SB15)
- DELTANA Surface Bolt, Heavy Duty Black 18" (18SB19)
- DELTANA Barrel Bolt Antique Brass 2" (2BBU5)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Satin Nickel 6" (6SBCS15)
- DELTANA Surface Bolt, Heavy Duty Oil Rubbed Bronze 6" (6SB10B)
- Deltana Door Guards and Bolts