Shop All Door Strikes
Deltana
Strike Plate For 7" Flush Bolt Satin Chrome
Mfr # SP7FBR26D
Zoro # G2141673
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # SP7FBR26D
- Zoro # G2141673
- UPC # 760923375806
- Country of Origin China
- Category Door Strikes
Details
Item | Strike Plate For 7"Flush Bolt Satin Chr |
Finish | Satin Chrome |
Description
Strike Plate For 7 In.Flush Bolt Satin Chr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5000)
- USA INDUSTRIALS FDA Silicone Cord Stock - 1mm Cross Section x 5 ft. Long (ZUSA-RC-1527)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-12-LH-DU SETS)
- ILCO Ilco: Key Blanks, 1A1TB1 BEST TB (ILCO-1A1TB1)
- DELTANA Solid Brass Strike Plate For 7 Flush Bolt, Oil-Rubbed Bronze Finish, 10PK (SP7FBR10B-XCP10)
- DELTANA Strike Plate For Extension Flush Bolt Oil Rubbed Bronze (SP12EFB10B)
- DELTANA Strike Plate For 7" Flush Bolt Oil Rubbed Bronze (SP7FBR10B)
- DELTANA Extended T-Strike (2-3/4" X 2-1/2" ) Bright Brass (TSPE250U3)
- DELTANA 2-1/4 Length X 1 Width Strike Plate For Extension Flush Bolt Paint Black (SP12EFB19)
- DELTANA T-Strike For Rca430, 2-3/4" X 1 1/8" Oil Rubbed Bronze (TSRCA275U10B)
- DON-JO 4-7/8" x 1-1/4" ANSI Strike (MST161630)
- Deltana Door Surface Protection