Shop All Door Strikes
Deltana
Strike Plate For 7" Flush Bolt Oil Rubbed Bronze
Mfr # SP7FBR10B
Zoro # G1918863
product price: $3.45
/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SP7FBR10B
- Zoro # G1918863
- UPC # 760923375004
- Country of Origin China
- Category Door Strikes
Details
Item | Strike Plate For 7"Flush Bolt Oil Rubbe |
Finish | Oil Rubbed Bronze |
Description
Strike Plate For 7 In.Flush Bolt Oil Rubbe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEARL Broadcloth Cord Piping, 1/2 In Wide, 15 Yds, Cobalt (2Pk) (M62-050-9025-15)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Polished Brass (DB2410PB)
- JOHNSON HARDWARE BY-PASS FASCIA TRACK 48"" (2200F048)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 4 OAL, PK3 (1NBE6)
- DELTANA Double Door Strike Stainless Steel (DDS-36)
- DELTANA Strike Plate, Dust Cup, Adjustable, 2-3/4" X 1-1/4" Bright Chrome (SP2751U26)
- DELTANA Extended Lip Strike Plate, 2-1/4" Overall Oil Rubbed Bronze (SPE225U10B)
- DELTANA Strike Plate For Ball Catch And Roller Catch Satin Chrome (SPB349U26D)
- DELTANA T- Strike, 4 7/8" X 1-1/4", With Hole Satin Nickel (SPDB478U15)
- DELTANA Strike Plate, Deadbolt, 2-3/4" X 1-1/4" Satin Chrome (SP2753U26D)
- TRIMCO Dust Proof Strike No Faceplate Satin Chrome by Satin Stainless Steel (3910N.626/630)
- Deltana Door Surface Protection