Shop All Door Strikes
Deltana
Strike Plate For 7" Flush Bolt Antique Brass
Mfr # SP7FBR5
Zoro # G0060936
product price: $3.45
/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SP7FBR5
- Zoro # G0060936
- UPC # 760923376209
- Country of Origin China
- Category Door Strikes
Details
Item | Strike Plate For 7"Flush Bolt Antique B |
Finish | Antique Brass |
Description
Strike Plate For 7 In.Flush Bolt Antique B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 412 ZN Safety Hasp (N102-384)
- PREMIER LOCK Brass Mortise Entry Right Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (MR01)
- ZORO SELECT Mending Plate, Steel, 7/8 Wx4 In L (1WDH2)
- DELTANA Extended T-Strike (2-3/4" X 2" ) Satin Nickel (TSPE200U15)
- DELTANA Strike Plate For 7" Flush Bolt Oil Rubbed Bronze (SP7FBR10B)
- DELTANA Strike Plate, Dust Cup, Adjustable, 2-3/4" X 1-1/4" Satin Chrome (SP2751U26D)
- DELTANA Strike Plate For 7" Flush Bolt Lifetime Brass (SP7FBR003)
- DELTANA Extended Lip Strike Plate, 2 1/4 x 2-1/4 in Paint Black (SPE225U19)
- DELTANA Extended Lip Strike Plate, 2-1/2" Overall Oil Rubbed Bronze (SPE250U10B)
- ZORO SELECT Standard ASA Strike, 4-7/8 x 1-1/4 (2MDK6)
- Deltana Door Surface Protection