Shop All Door Strikes
Deltana
Strike Plate For 6" Flush Bolt Satin Nickel
Mfr # SP6FBU15
Zoro # G0060516
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # SP6FBU15
- Zoro # G0060516
- UPC # 760923558223
- Country of Origin China
- Category Door Strikes
Details
Item | Strike Plate For 6"Flush Bolt Satin Nic |
Finish | Satin Nickel |
Description
Strike Plate For 6 In.Flush Bolt Satin Nic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK Knob Lockset, Mechanical, Passage (MK01BD 26D)
- STERLING SEAL & SUPPLY 370 EPDM O-Ring 70A Shore Black, -50 Pack (OREPD370X50)
- ABH 83" A575HDC083 Full Surface Aluminum Continuous Geared Hinge, 1/16" Inset and Frame Portion Counters (ABH-A575-HD-C-083)
- L E JOHNSON 48" By Dr Hdw Set (1166G482)
- DELTANA 2-1/4 Length X 1 Width Strike Plate For Extension Flush Bolt Paint Black (SP12EFB19)
- DELTANA Extended Lip Strike Plate, 2 1/4 x 2-1/2 in Paint Black (SPE250U19)
- DELTANA Extended Lip Strike Plate, 2-1/4 x 2 in Paint Black (SPE200U19)
- DELTANA Extended Lip Strike Plate, 2" Overall Satin Nickel (SPE200U15)
- DELTANA Strike Plate-Ansi 4 7/8" Bright Brass (SPAN478U3)
- DELTANA Extended T-Strike (2-3/4" X 2-1/2" ) Satin Nickel (TSPE250U15)
- PRIMELINE TOOLS Spring Type Screen Door Strike Plate, Black (2 Pack) (MP5004)
- Deltana Door Accessories