Shop All Door Strikes
Deltana
Strike Plate For 6" Flush Bolt Satin Chrome
Mfr # SP6FBU26D
Zoro # G0060559
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # SP6FBU26D
- Zoro # G0060559
- UPC # 760923559268
- Country of Origin China
- Category Door Strikes
Details
Item | Strike Plate For 6"Flush Bolt Satin Chr |
Finish | Satin Chrome |
Description
Strike Plate For 6 In.Flush Bolt Satin Chr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expansion Plugs, 1 7/8 In, Zinc, PK25 (5MTN8)
- NATIONAL GUARD Smoke Seal, 25 ft. Overall L (5050B-25')
- HAGER Satin Stainless Steel Hinge BB119141232D (006537)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X07500TG (LL1S14X07500TG)
- DELTANA Strike Plate For 7" Flush Bolt Satin Nickel (SP7FBR15)
- DELTANA Full Lip Strike Plate Lifetime Brass (FLSP335CR003)
- DELTANA T- Strike, 4 7/8" X 1-1/4", Without Hole Bright Chrome (SPBDB478U26)
- DELTANA T- Strike, 4 7/8" X 1-1/4", With Hole Satin Chrome (SPDB478U26D)
- DELTANA Strike Plate For Ball Catch And Roller Catch Bright Brass (SPB349U3)
- DELTANA Extended T-Strike (2-3/4" X 2" ) Oil Rubbed Bronze (TSPE200U10B)
- SECURITRON Shock Absorbing Strike, Steel, M32/M62/M82 (SASM)
- Deltana Door Surface Protection