Shop All Door Strikes
Deltana
Strike Plate For 6" Flush Bolt Lifetime Brass
Mfr # SP6FBCR003
Zoro # G0060586
Sold in multiples of 2 for $7.72
$7.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # SP6FBCR003
- Zoro # G0060586
- UPC # 760923557189
- Country of Origin China
- Category Door Strikes
Details
Item | Strike Plate For 6"Flush Bolt Lifetime |
Finish | Brass |
Description
Strike Plate For 6 In.Flush Bolt Lifetime
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Adjstble Cble Lckout, 15 ft. L, 4 Lcks Max (S806CBL15)
- WRS Bronze Secondary Patio Door Lock Truth Hardware (014-53-03)
- G.A.S. HARDWARE G.A.S Hardware PGT Sliding Patio Glass Door Handle (DH-210B)
- MSI Crema Marfil 12 In. X 12 In. Polished Marble Floor And Wall Tile, 10PK (ZOR-NS-0069)
- DELTANA Full Lip Strike Plate Satin Nickel (FLSP335U15)
- DELTANA Strike Plate For Ball Catch And Roller Catch Bright Brass (SPB349U3)
- DELTANA Extended T-Strike (2-3/4" X 2-1/2" ) Oil Rubbed Bronze (TSPE250U10B)
- DELTANA Extended Lip Strike Plate, 2-1/4" Overall Satin Nickel (SPE225U15)
- DELTANA Strike Plate For Ball Catch And Roller Catch Satin Chrome (SPB349U26D)
- DELTANA Extended T-Strike (2-3/4" X 2" ) Oil Rubbed Bronze (TSPE200U10B)
- OLYMPUS Olympus: MEDIUM ANGLE STRIKE, 26D (OLY-12-3-26D)
- Deltana Door Surface Protection