Shop All Door Strikes
Deltana
Strike Plate For 6" Flush Bolt Black
Mfr # SP6FBU19
Zoro # G0060638
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # SP6FBU19
- Zoro # G0060638
- UPC # 760923558247
- Country of Origin China
- Category Door Strikes
Details
Item | Strike Plate For 6"Flush Bolt Black |
Finish | Black |
Description
Strike Plate For 6 In.Flush Bolt Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Handle, 12, Ladder, Single Sided, Flat Black (BARN-RD1 FBL)
- SDC Power Transfer Hinge, 1A, 10 Conductor (PTH-10Q)
- MIDWEST FASTENER 4-1/2" x 5" x 1/4" X-Large Rubber O-Rings 2PK (33061)
- SPEC Compression Spring, Stainless Steel, PK10, C09751121500S (C09751121500S)
- DELTANA Extended Lip Strike Plate, 2-1/4 x 2 in Paint Black (SPE200U19)
- DELTANA Strike Plate, Dust Cup, Adjustable, 2-3/4" X 1-1/4" Bright Chrome (SP2751U26)
- DELTANA Strike Plate For 7" Flush Bolt Black (SP7FBR19)
- DELTANA Extended Lip Strike Plate, 2-1/2" Overall Bright Brass (SPE250U3)
- DELTANA Extended T-Strike (2-3/4" X 2" ) Oil Rubbed Bronze (TSPE200U10B)
- DELTANA Strike Plate For 7" Flush Bolt Satin Chrome (SP7FBR26D)
- BALDWIN ESTATE Satin Black Strikes Satin Black (5510.190.TSTR)
- Deltana Door Surface Protection