Shop All Toilet Paper Dispensers & Holders
Deltana
Single Toilet Paper Holder 88 Series Satin Nickel
Mfr # 88STPH-15
Zoro # G0059116
product price: $63.75
/ea
$63.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Finish Satin Nickel
- Dispenser Width 4.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # 88STPH-15
- Zoro # G0059116
- UPC # 760923426065
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 4.6 in |
Dispenser Height | 2.6 in |
Dispenser Depth | 5.38 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Finish | Satin Nickel |
Description
Single Toilet Paper Holder 88 Series Sat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Bulk Transport Truck, 2000 lb (847G)
- UNGER PROFESSIONAL 12In Ss Window Squeegee (92101)
- UNGER 51 Grabber, Black (UNGNN140)
- RUBBERMAID COMMERCIAL 16 gal Half-Round Trash Can, Silver, 12 3/8 in Dia, Metal (2147550)
- DELTANA Double Toilet Paper Holder 88 Series Satin Nickel (88DTPH-15)
- DELTANA Toilet Paper Holder, Double Post, R-Series Bright Chrome (R2000-U26)
- DELTANA Toilet Paper Holder, Double Post, R-Series Lifetime Brass (R2000-CR003)
- KIMBERLY-CLARK PROFESSIONAL Essential™ Cored Jumbo Roll Toilet Paper Dispenser (09551), Black, 20.43" x 13.12" x 5.8" (Qty 1) (09551)
- GROHE Essentials Toilet Paper Holder W/Cover C (40367001)
- TORK Tork Coreless Toilet Paper Spindle Gray T7, Doubles Typical Capacity, Universal, 473040, Type C (473040)
- MOEN Triva Single-Post Paper Holder (BP1808BL)
- Deltana Toilet Paper Dispensers & Holders