Shop All Toilet Paper Dispensers & Holders
Deltana
Single Toilet Paper Holder 88 Series Bright Chrome
Mfr # 88STPH-26
Zoro # G1918592
product price: $63.75
/ea
$63.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Black
- Finish Bright Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # 88STPH-26
- Zoro # G1918592
- UPC # 760923426072
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 2.83 in |
Dispenser Width | 14.19 in |
Dispenser Height | 2.19 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Black |
Finish | Bright Chrome |
Description
Single Toilet Paper Holder 88 Series Bri
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-PRO Industrial Draw-Tape Liner, 32 Gal, .80Mil, Black (DT32GALK)
- LINCOLN ELECTRIC 3x19 STL Wire Brush (KH584)
- WYPALL Dry Wipes Towels & Wipes, 300 Sheets, White, 300 PK (41100)
- CLOROX Clorox Disinfecting Spray, Fresh Scent, 19 oz Aerosol Spray, 12 CansCase 38504 (CLO 38504)
- DELTANA Toilet Paper Holder, Double Post, R-Series Lifetime Brass (R2000-CR003)
- DELTANA Double Toilet Paper Holder 88 Series Satin Nickel (88DTPH-15)
- DELTANA Toilet Paper Holder, Double Post, R-Series Bright Chrome (R2000-U26)
- BOBRICK Toilet Tissue Dispenser (685)
- KIBI Cube Bathroom Toilet Paper Holder - Matte Black (KBA1505MB)
- TOUGH GUY Jumbo Bath Tissue Dispenser, 12In Cap (4YRE3)
- SAN JAMAR Dispnsr, Jbt, Single 9", Classic, Black (R2000TBK)
- Deltana Toilet Paper Dispensers & Holders