Shop All Wall Plates
Deltana
Single Switch/Single Rocker Switch Plate, Number of Gangs: 2 Solid Brass, Paint Black Finish
Mfr # SWP4743U19
Zoro # G1919189
$17.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Solid Brass
- Finish Paint Black
- Size 4-1/2"H x 4-1/2"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # SWP4743U19
- Zoro # G1919189
- UPC # 760923402656
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4-1/2"H x 4-1/2"W |
Details
Item | Single Switch/Single Rocker Switch Plate |
Number of Gangs | 2 |
Material | Solid Brass |
Finish | Paint Black |
Description
Switch Plate,Single Switch/Single Rocke
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 16-14 Male Disconnect Fully Insulated *100-Pack (221419)
- KEEN 49057 1-2 in. 90 Degree EMT Compression Connector (KE884105)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Boot, PK 10 (Boot-DW-10PK)
- VELVAC Battery Disconnect Switch, Single Pole (090104)
- DELTANA Mortise Bolt Satin Nickel (MB175U15)
- DELTANA Mortise Bolt Antique Brass (MB175U5)
- DELTANA Mortise Bolt Lifetime Brass (MB175CR003)
- DELTANA Overhead Door Holder Oil Rubbed Bronze (DCSM10U10B)
- DELTANA Single Rocker Switch Plate, Number of Gangs: 1 Solid Brass, Polished Brass Finish (SWP4754U3)
- DELTANA Mortise Bolt Satin Chrome (MB175U26D)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 1-Gang, 1) Decorator, Black (PJ26BK)
- Deltana Wall Plates