Shop All Wall Plates
Deltana
Single Switch/Single Rocker Switch Plate, Number of Gangs: 2 Solid Brass, Oil Rubbed Bronze Finish
Mfr # SWP4743U10B
Zoro # G1919344
product price: $17.74
/ea
$17.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Solid Brass
- Finish Oil Rubbed Bronze
- Size 4-1/2"H x 4-1/2"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SWP4743U10B
- Zoro # G1919344
- UPC # 760923402625
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4-1/2"H x 4-1/2"W |
Details
Item | Single Switch/Single Rocker Switch Plate |
Number of Gangs | 2 |
Material | Solid Brass |
Finish | Oil Rubbed Bronze |
Description
Switch Plate,Single Switch/Single Rocke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Lead Wire, J, 24AWG, Sol, 100Ft (TCWR-1013)
- DAYTON Circuit Breaker, NDB2-63 D20/1 Series 20A, 1 Pole, 277V AC, D Curve (5ZVD9)
- EUCHNER 2NC/2NO Safety Interlock Switch IP 67 (TZ1RE024MVAB)
- CITEL Surge Protector, 220V, 2 (DS240S-220DC)
- DELTANA Mortise Bolt Lifetime Brass (MB175CR003)
- DELTANA Overhead Door Holder Black (DCSM10U19)
- DELTANA Mortise Bolt Oil Rubbed Bronze (MB175U10B)
- DELTANA Mortise Bolt Antique Nickel (MB175U15A)
- DELTANA Overhead Door Holder Bright Chrome (DCSM10U26)
- DELTANA Overhead Door Holder Lifetime Brass (DCSM10CR003)
- MULBERRY Number of Gangs: 1 Steel, Painted/Smooth Semi-Gloss Finish, Ivory (84834)
- Deltana Lighting Controls