Shop All Wall Plates
Deltana
Single Switch/Single Rocker Switch Plate, Number of Gangs: 2 Solid Brass, Brushed Nickel Finish
Mfr # SWP4743U15
Zoro # G2142373
$17.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Solid Brass
- Finish Brushed Nickel
- Size 4-1/2"H x 4-1/2"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # SWP4743U15
- Zoro # G2142373
- UPC # 760923402632
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4-1/2"H x 4-1/2"W |
Details
Item | Single Switch/Single Rocker Switch Plate |
Number of Gangs | 2 |
Material | Solid Brass |
Finish | Brushed Nickel |
Description
Switch Plate,Single Switch/Single Rocke
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Enclosure, Push Button (PB4)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip (07310004)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16B-53)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 500 ft Length, Blue, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDBLU500)
- DELTANA Triple Rocker Switch Plate, Number of Gangs: 3 Solid Brass, PVD Polished Brass Finish (SWP4740CR003)
- DELTANA Overhead Door Holder Bright Chrome (DCSM10U26)
- DELTANA Mortise Bolt Antique Brass (MB175U5)
- DELTANA Mortise Bolt Bright Chrome (MB175U26)
- DELTANA Mortise Bolt Satin Nickel (MB175U15)
- DELTANA Mortise Bolt Bright Brass (MB175U3)
- HUBBELL WIRING 2-Gang White Box Mount Blank Wall Plate (P23W)
- Deltana Wall Plates