Shop All Wall Plates
Deltana
Single Switch/Single Rocker Switch Plate, Number of Gangs: 2 Solid Brass, Antique Brass Finish
Mfr # SWP4743U5
Zoro # G1919283
$17.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Solid Brass
- Finish Antique Brass
- Size 4-1/2"H x 4-1/2"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # SWP4743U5
- Zoro # G1919283
- UPC # 760923402694
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4-1/2"H x 4-1/2"W |
Details
Item | Single Switch/Single Rocker Switch Plate |
Number of Gangs | 2 |
Material | Solid Brass |
Finish | Antique Brass |
Description
Switch Plate,Single Switch/Single Rocke
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-ill 3-pos Mtn Sel Swtch Lever Style (M22-WKV-K12)
- LEVITON 15A Brown Commercial Grade 5-15R Duplex Outlet (S00-CR15-00S)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 18 AWG, 500 ft, White, PVC Insulation (76502.18.02)
- FLUKE NETWORKS Probe Kit, RJ11/RJ45 Connector Type (PRO3000F60-KIT)
- DELTANA Single Rocker Switch Plate, Number of Gangs: 1 Solid Brass, Polished Chrome Plated Finish (SWP4754U26)
- DELTANA Mortise Bolt Black (MB175U19)
- DELTANA Overhead Door Holder Satin Nickel (DCSM10U15)
- DELTANA Mortise Bolt Lifetime Brass (MB175CR003)
- DELTANA Triple Rocker Switch Plate, Number of Gangs: 3 Solid Brass, PVD Polished Brass Finish (SWP4740CR003)
- DELTANA Overhead Door Holder Bright Chrome (DCSM10U26)
- LEVITON Wallplates 3-Port Quickport Dec Insrt Ivory (41643-I)
- Deltana Wall Plates