Shop All Wall Plates
Deltana
Single Switch/Double Outlet Switch Plate, Number of Gangs: 2 Solid Brass
Mfr # SWP4762U26
Zoro # G0061889
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Solid Brass
- Finish Polished Chrome Plated
- Size 4-1/2"H x 4-1/2"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # SWP4762U26
- Zoro # G0061889
- UPC # 760923483471
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4-1/2"H x 4-1/2"W |
Details
Item | Single Switch/Double Outlet Switch Plate |
Number of Gangs | 2 |
Material | Solid Brass |
Finish | Polished Chrome Plated |
Description
Switch Plate,Single Switch/Double Outle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 16-14 AWG Vinyl Fork Terminal #6 Stud PK1000 (PV14-6F-M)
- BELL OUTDOOR Weatherproof Electrical Box, 18.3 cu in, FSCC Box, 1 Gang, Aluminum, Rectangular (5322-0)
- TRIPP LITE Cat6 Cable, Snagless, Molded, RJ45, Red, 1ft (N201-001-RD)
- EATON Proximity Sensor, NO, 4 pin Micro (E57P-12UNN4-Q)
- DELTANA Double Outlet Switch Plate, Number of Gangs: 1 Solid Brass, Polished Brass Finish (SWP4752U3)
- DELTANA Overhead Door Holder Bright Chrome (DCSM10U26)
- DELTANA Overhead Door Holder Satin Nickel (DCSM10U15)
- DELTANA Mortise Bolt Oil Rubbed Bronze (MB175U10B)
- DELTANA Overhead Door Holder Black (DCSM10U19)
- DELTANA Mortise Bolt Black (MB175U19)
- LEVITON Ivory 1 gang Nylon Toggle Wall Plate (00PJ1-00I)
- Deltana Lighting Controls