Shop All Wall Plates
Deltana
Single Switch/Double Outlet Switch Plate, Number of Gangs: 2 Solid Brass, Paint Black Finish
Mfr # SWP4762U19
Zoro # G0061959
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Solid Brass
- Finish Paint Black
- Size 4-1/2"H x 4-1/2"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SWP4762U19
- Zoro # G0061959
- UPC # 760923483464
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4-1/2"H x 4-1/2"W |
Details
Item | Single Switch/Double Outlet Switch Plate |
Number of Gangs | 2 |
Material | Solid Brass |
Finish | Paint Black |
Description
Switch Plate,Single Switch/Double Outle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Electrical Box, 71 cu in, Outlet Box, 4 Gang, PVC (B468R)
- RACO Box Support Bracket, Bracket Accessory, 0 Gang, Steel, Electrical Box (926)
- ANCOR 12-10 AWG - 1/4" Nylon Ring Terminal - 25-Pack (210224)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 40 to 100 psi, Standard Action (9013FHG9J27)
- DELTANA Mortise Bolt Bright Brass (MB175U3)
- DELTANA Mortise Bolt Satin Nickel (MB175U15)
- DELTANA Mortise Bolt Oil Rubbed Bronze (MB175U10B)
- DELTANA Overhead Door Holder Bright Chrome (DCSM10U26)
- DELTANA Mortise Bolt Satin Chrome (MB175U26D)
- DELTANA Overhead Door Holder Satin Nickel (DCSM10U15)
- HUBBELL Barrel Key Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS22RKL)
- Deltana Wall Plates