Shop All Wall Plates
Deltana
Single Switch/Double Outlet Switch Plate, Number of Gangs: 2 Solid Brass, Oil Rubbed Bronze Finish
Mfr # SWP4762U10B
Zoro # G2142102
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Solid Brass
- Finish Oil Rubbed Bronze
- Size 4-1/2"H x 4-1/2"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SWP4762U10B
- Zoro # G2142102
- UPC # 760923483440
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4-1/2"H x 4-1/2"W |
Details
Item | Single Switch/Double Outlet Switch Plate |
Number of Gangs | 2 |
Material | Solid Brass |
Finish | Oil Rubbed Bronze |
Description
Switch Plate,Single Switch/Double Outle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 5A, 600V AC, Non-Indicating (JTD005)
- TELEMECANIQUE SENSORS Emergency Cable Pull Switch, 2NO/2NC (XY2CEDA196H7)
- EATON Circuit Breaker, CHF Series 50A, 2 Pole, 120/240V AC (CHF250)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2A2A)
- DELTANA Triple Rocker Switch Plate, Number of Gangs: 3 Solid Brass, PVD Polished Brass Finish (SWP4740CR003)
- DELTANA Single Rocker Switch Plate, Number of Gangs: 1 Solid Brass, Polished Brass Finish (SWP4754U3)
- DELTANA Mortise Bolt Lifetime Brass (MB175CR003)
- DELTANA Overhead Door Holder Black (DCSM10U19)
- DELTANA Mortise Bolt Black (MB175U19)
- DELTANA Mortise Bolt Antique Nickel (MB175U15A)
- MULBERRY Number of Gangs: 3 Steel, Painted/Smooth Semi-Gloss Finish, White (86093)
- Deltana Wall Plates