Shop All Wall Plates
Deltana
Single Switch/Double Outlet Switch Plate, Number of Gangs: 2 Solid Brass, Brushed Nickel Finish
Mfr # SWP4762U15
Zoro # G2142355
product price: $18.56
/ea
$18.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Solid Brass
- Finish Brushed Nickel
- Size 4-1/2"H x 4-1/2"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SWP4762U15
- Zoro # G2142355
- UPC # 760923398386
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4-1/2"H x 4-1/2"W |
Details
Item | Single Switch/Double Outlet Switch Plate |
Number of Gangs | 2 |
Material | Solid Brass |
Finish | Brushed Nickel |
Description
Switch Plate,Single Switch/Double Outle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Copper Wire 20Ga 50' (50162)
- AC WORKS 1.5FT 50A 125/250V SS2-50P/CS6365 Plug to 14-50R RV/ Range/ EV Adapter Cord (SS21450-018)
- MASTER APPLIANCE Butt Splice Connector Jar, 18-20 AWG, Red (11543)
- POMONA ELECTRONICS Banana Plug Test Adapter (3560-2)
- DELTANA Mortise Bolt Lifetime Brass (MB175CR003)
- DELTANA Mortise Bolt Oil Rubbed Bronze (MB175U10B)
- DELTANA Mortise Bolt Bright Chrome (MB175U26)
- DELTANA Triple Rocker Switch Plate, Number of Gangs: 3 Solid Brass, PVD Polished Brass Finish (SWP4740CR003)
- DELTANA Mortise Bolt Black (MB175U19)
- DELTANA Double Rocker Switch Plate, Number of Gangs: 2 Solid Brass, Polished Brass Finish (SWP4741U3)
- TAYMAC Allure Rocker Switch Insert, Plastic, White (A20W)
- Deltana Wall Plates