Shop All Wall Plates
Deltana
Single Switch/Double Outlet Switch Plate, Number of Gangs: 2 Solid Brass, Brushed Chrome Finish
Mfr # SWP4762U26D
Zoro # G2142260
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Solid Brass
- Size 4-1/2"H x 4-1/2"W
- Finish Brushed Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SWP4762U26D
- Zoro # G2142260
- UPC # 760923483488
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4-1/2"H x 4-1/2"W |
Details
Item | Single Switch/Double Outlet Switch Plate |
Number of Gangs | 2 |
Material | Solid Brass |
Finish | Brushed Chrome |
Description
Switch Plate,Single Switch/Double Outle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 15A, 600V AC, Non-Indicating, 10 PK (KTK-R-15)
- KABLE KONTROL Zip Ties - 4in Long - 100 Pc Pk - Fluorescent Orange - Nylon - 18 Lbs Tensile Strength (CT504FL-OR-100)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 110/220V AC, 380/400/415V AC (CE50N016)
- SIEMENS Fusible Safety Switch, General Duty, 240V AC, 2PST, 200 A, NEMA 1 (GF224N)
- DELTANA Quadruple Rocker Switch Plate, Number of Gangs: 4 Solid Brass, Polished Chrome Plated Finish (SWP4744U26)
- DELTANA Overhead Door Holder Black (DCSM10U19)
- DELTANA Mortise Bolt Lifetime Brass (MB175CR003)
- DELTANA Double Standard Switch Plate, Number of Gangs: 2 Solid Brass, Oil Rubbed Bronze Finish (SWP4761U10B)
- DELTANA Triple Standard Switch Plate, Number of Gangs: 3 Solid Brass, Polished Brass Finish (SWP4763U3)
- DELTANA Double Outlet Switch Plate, Number of Gangs: 1 Solid Brass, Polished Brass Finish (SWP4752U3)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates and Box Cover, Number of Gangs: 1 Nylon, Smooth Finish, Brown (NPJ1)
- Deltana Lighting Controls